ERIKS

ERIKS Timing Bar Profile T5 Pitch 5mm Z=17-2 Total Length=140mm Aluminium

  • ERIKS:14435661
  • Manufacturer:8054652098573
Image 1
Save to list

€11.99/ pieceexcl. VAT

€14.51incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T5
Pitch
5 mm
Number of teeth
17
Material
Aluminium