

€33.15/ pieceexcl. VAT
€40.11incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-140 |
Pitch | 5 mm |
Number of teeth | 14 |
Material | Aluminium |
da | 21.45 mm |
L | 140 mm |
Ln | 132 mm |
€9.45/ pieceexcl. VAT
€11.43incl. VAT
8 In stock - Estimated delivery date 10/11/2026