ERIKS

ERIKS Timing Bar Profile T5 Pitch 5mm Z=14-2 Total Length=140mm Aluminium

  • ERIKS:14435658
  • Manufacturer:8054652098542
Image 1
Save to list

€9.45/ pieceexcl. VAT

€11.43incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T5
Pitch
5 mm
Number of teeth
14
Material
Aluminium