

€53.13/ pieceexcl. VAT
€64.29incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T10-140 |
Pitch | 10 mm |
Number of teeth | 11 |
Material | Aluminium |
da | 33.16 mm |
L | 140 mm |
Ln | 140 mm |
€14.86/ pieceexcl. VAT
€17.98incl. VAT
Estimated delivery date - 24/11/2026