ERIKS

ERIKS Timing Bar Profile T10 Pitch 10mm Z=11-2 Total Length=140mm Aluminium

  • ERIKS:14435665
  • Manufacturer:8054652099570
Image 1
Save to list

€14.86/ pieceexcl. VAT

€17.98incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T10
Pitch
10 mm
Number of teeth
11
Material
Aluminium