

€95.32/ pieceexcl. VAT
€115.34incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | L160 |
Pitch | 9.525 mm |
Pitch | 3/8" in |
Number of teeth | 16 |
Material | Steel |
da | 47.75 mm |
L | 160 mm |
Ln | 160 mm |
€23.64/ pieceexcl. VAT
€28.60incl. VAT
Estimated delivery date - 24/11/2026