ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=16 Total Length=160mm Aluminium

  • ERIKS:14436756
  • Manufacturer:8054652090218
Image 1
Save to list

€23.64/ pieceexcl. VAT

€28.60incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
16
Material
Aluminium