

€43.14/ pieceexcl. VAT
€52.20incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | L140 |
Pitch | 9.525 mm |
Pitch | 3/8" in |
Number of teeth | 10 |
Material | Steel |
da | 29.56 mm |
L | 140 mm |
Ln | 140 mm |
€10.71/ pieceexcl. VAT
€12.96incl. VAT
Estimated delivery date - 24/11/2026