ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=10 Total Length=140mm Aluminium

  • ERIKS:14436750
  • Manufacturer:8054652090157
Image 1
Save to list

€10.71/ pieceexcl. VAT

€12.96incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
10
Material
Aluminium