

€134.26/ pieceexcl. VAT
€162.45incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | DL-100 |
Pitch length | 1143 mm |
Pitch length | 45 in |
Width | 25.4 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Profile shape | Trapezoid |
Number of teeth | 120 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 4.57 mm |
Tooth Height | 1.91 mm |
€155.67/ pieceexcl. VAT
€188.36incl. VAT
Estimated delivery date - 24/11/2026