Products
Brands
About Eriks
Customer service
BE - English
Home
Timing Belt double sided ZR se...
Timing Belt double sided ZR section DL
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Pitch length [mm]
876.3
1
1143
1
Pitch length [in]
34.5
1
45
1
Width [mm]
19.05
1
25.4
1
Pitch [mm]
Pitch [in]
Double-sided
Log in to see your specific pricing.
Log in
2
of
Timing Belt double sided ZR section DL
Product
Pitch length [mm]
Pitch length [in]
Width [mm]
Available
Price
excl. VAT
Product
Pitch length [mm]
Pitch length [in]
Width [mm]
Available
Price
excl. VAT
Double-sided Timing Belt ZR 345-DL-075
876.3
34.5
19.05
€82.76
/
piece
Double-sided Timing Belt ZR 450-DL-100
1143
45
25.4
€134.26
/
piece
Log in