

€334.89/ pieceexcl. VAT
€405.22incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SM |
Type | 30-2 |
Size | 3020 |
Material | Cast iron |
Outer diameter | 485 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M 12 |
A | 485 mm |
B | 250 mm |
C | 340 mm |
D | 51 mm |
E | 13.5 mm |
F | 2.5 mm |