




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | BF |
Type | 30 |
Tradename | Taper Lock® |
Size | 3020 |
Material | Cast iron |
Outer diameter | 220 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M 12 |
D1 | 220 mm |
D2 | 190 mm |
D3 | 165 mm |
D4 | 146 mm |
D5 | 147 mm |
L1 | 50 mm |
L2 | 20 mm |
L3 | 11.5 mm |
L4 | 2.5 mm |