

€136.28/ pieceexcl. VAT
€164.90incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SM |
Type | 25 |
Size | 2517 |
Material | Cast iron |
Outer diameter | 340 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M10 |
A | 340 mm |
B | 170 mm |
C | 240 mm |
D | 45 mm |
E | 9.5 mm |
F | 2.5 mm |