FENNER

FENNER Bolt-on hub BF25 (2517)

  • ERIKS:11422914
Image 1
Image 2
Image 1
Image 2
Fenner Taper Lock® Bolt-on Hubs are designed for use with the universally accepted Taper Lock® bush. They provide a convenient means of securing fand rotors, impellers, agitators and other devises which must be fastened firmly to shafts.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
BF
Type
25
Tradename
Taper Lock®
Size
2517
Material
Cast iron
Outer diameter
185 mm
Number of draw bolts
6
Diameter bolt hole
M10
D1
185 mm
D2
155 mm
D3
130 mm
D4
120 mm
D5
119 mm
L1
44 mm
L2
20 mm
L3
11.5 mm
L4
2.5 mm