OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Overcentre valve single acting valve VBCDF 1/2" SE OMS SF

  • ERIKS:14228998
Image 1
Image 2
Image 1
Image 2
These valves are used to control the motor rotation and block it in one direction. In order to have the load under control and avoid its inertia being carried away the valve will prevend any cavitation. Direct flange for type White (ex Danfoss) OMS motors.

Material:
  • Body: zinc plated steel
  • Internal parts: hardened and ground steel
  • Seals: BUNA-N
Setting:
  • Standard settings: 320 bar.
  • Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
Mounting:
  • Flange ports enable direct mounting on White (ex Danfoss) OMS motors.
Save to list

€70.28/ pieceexcl. VAT

€85.04incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBCDF SE OMS
Version
Manifold mounting
Type of valve
Single standard (for open center valve) with brake release
Steering pressure ratio
1:4,5
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
50 l/min
Adjustment range
120 - 320 bar
Material
Steel
Connections
1/2" BSP
Seal material
NBR