OLEODINAMICA MARCHESINI

Overcentre valve single acting valve with/without brake relief OMS series VBCDF DE OMS

These valves are used to control the motor rotation and block it in one direction. In order to have the load under control and avoid its inertia being carried away the valve will prevend any cavitation. Direct flange for type White (ex Danfoss) OMS motors.

Material:
  • Body: zinc plated steel
  • Internal parts: hardened and ground steel
  • Seals: BUNA-N
Setting:
  • Standard settings: 320 bar.
  • Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
Mounting:
  • Flange ports enable direct mounting on White (ex Danfoss) OMS motors.
Image 1
Image 2
Image 1
Image 2
  • 2
  • 1
  • 1
  • 2
2 of Overcentre valve single acting valve with/without brake relief OMS series VBCDF DE OMS
ProductVersionType of valveSteering pressure ratioAvailablePriceexcl. VAT