OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Non-stop valve for ploughs VNS 1/2"

  • ERIKS:14229190
Image 1
Image 2
Image 1
Image 2
This valve is made up by two relief valves and one check valve. It is used to charge the accumulator system used on non-stop ploughs and sub-soiler tillers in order to provide protection against shocks.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Save to list

€139.08/ pieceexcl. VAT

€168.29incl. VAT

Sold per: 7Min. order: 7

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VNS
Version
Inline mounting
Type adjustment
Screw
Max. operating pressure
350 bar
Material
Steel
Connections
1/2" BSP
Seal material
NBR