Products
Brands
About Eriks
Customer service
BE - English
Home
Non-stop valve for ploughs ser...
Non-stop valve for ploughs series VNS
This valve is made up by two relief valves and one check valve. It is used to charge the accumulator system used on non-stop ploughs and sub-soiler tillers in order to provide protection against shocks.
Material:
Body: zinc-plated steel.
Internal parts: hardened and ground steel.
Seals: Buna-N.
Log in to see your specific pricing.
Log in
Show in stock only
Version
Inline mounting
2
Type adjustment
Screw
2
Max. operating pressure [bar]
350
2
Material
Connections
Log in to see your specific pricing.
Log in
2
of
Non-stop valve for ploughs series VNS
Product
Version
Type adjustment
Max. operating pressure [bar]
Available
Price
excl. VAT
Product
Version
Type adjustment
Max. operating pressure [bar]
Available
Price
excl. VAT
Non-stop valve for ploughs VNS 1/2"
Inline mounting
Screw
350
€139.08
/
piece
Non-stop valve for ploughs VNS 3/8"
Inline mounting
Screw
350
€129.41
/
piece
Log in