OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI CETOP overcentre valve VBCD DE NG10 1:4,5

  • ERIKS:14228991
Image 1
Image 2
Image 1
Image 2
These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Setting:
  • Standard setting: 320 bar.
  • Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
Mounting:
  • Cetop/NG interface.
Save to list

€185.07/ pieceexcl. VAT

€223.93incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBCD DE CETOP
Version
Sandwich
Size
CETOP 5
Type of valve
Double standard (for open center valve)
Steering pressure ratio
1:4,5
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
80 l/min
Adjustment range
120 - 320 bar
Material
Steel
Seal material
NBR