OLEODINAMICA MARCHESINI

CETOP overcentre valve in A and B series VBCD DE CETOP

These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Setting:
  • Standard setting: 320 bar.
  • Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
Mounting:
  • Cetop/NG interface.
Image 1
Image 2
Image 1
Image 2
  • 4
  • 2
  • 2
  • 2
  • 2
4 of CETOP overcentre valve in A and B series VBCD DE CETOP
ProductVersionSizeType of valveAvailablePriceexcl. VAT