




€35.78/ pieceexcl. VAT
€43.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VSBF |
Version | Manifold mounting |
Max. operating pressure | 300 bar |
Max. oilflow | 40 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |