Products
Brands
About Eriks
Customer service
BE - English
Home
Brake release valve for OMP/OM...
Brake release valve for OMP/OMR and OMS series VSBF
This valve is used to unlock the motor hydraulic brake, flangeable on White (ex Danfoss)OMP/OMR or OMS motor.
Material:
Body: zinc-plated steel.
Internal parts: hardened and ground steel.
Seals: Buna-N.
Log in to see your specific pricing.
Log in
Show in stock only
Version
Manifold mounting
2
Max. operating pressure [bar]
300
2
Max. oilflow [l/min]
40
1
60
1
Material
Connections
Log in to see your specific pricing.
Log in
2
of
Brake release valve for OMP/OMR and OMS series VSBF
Product
Version
Max. operating pressure [bar]
Max. oilflow [l/min]
Available
Price
excl. VAT
Product
Version
Max. operating pressure [bar]
Max. oilflow [l/min]
Available
Price
excl. VAT
Brake release valve VSBF 1/2" OMS
Manifold mounting
300
60
€34.67
/
piece
Brake release valve VSBF 1/2" OMP/OMR
Manifold mounting
300
40
€35.78
/
piece
Log in