




€321.75/ pieceexcl. VAT
€389.32incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE threaded flange JIC |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Stainless steel 316L (1.4404) |
Thread form | JIC 37° cone |
Thread Size | 1.7/8-12 UN |
Max. operation pressure | 420 bar |
Weight | 2.3 kg |
A | 1.7/8-12 UN |
B | 33 mm |
C | 79.3 mm |
D | 113 mm |
E | 36.5 mm |
F | 95 mm |
G | 96 mm |
H | 30 mm |
L | 17.5 mm |
M | M 16x55 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 06/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 06/11/2026