




€94.13/ pieceexcl. VAT
€113.90incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE threaded flange JIC |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Stainless steel 316L (1.4404) |
Thread form | JIC 37° cone |
Thread Size | 1.1/16-12 UN |
Max. operation pressure | 350 bar |
Weight | 0.35 kg |
A | 1.1/16-12 UN |
B | 15.5 mm |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F | 50 mm |
G | 60 mm |
H | 14 mm |
L | 11.5 mm |
M | M 10x30 |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 06/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 06/11/2026