




€163.88/ pieceexcl. VAT
€198.29incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFX |
Flange type | SAE NPT counter flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Stainless steel 316L (1.4404) |
Thread form | NPT |
Thread Size | 1.1/2" NPT |
Max. operation pressure | 210 bar |
Weight | 1.05 kg |
A | 1.1/2" NPT |
B | 38 mm |
C | 69.9 mm |
D | 93 mm |
E | 35.7 mm |
F | 78 mm |
G | 45 mm |
H | 25 mm |
I | 24 mm |
M | M 12 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026