




€443.25/ pieceexcl. VAT
€536.33incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE NPT pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Stainless steel 316L (1.4404) |
Thread form | NPT |
Thread Size | 2" NPT |
Max. operation pressure | 420 bar |
Fastening screws | M 20x70 |
Weight | 2.45 kg |
A | 2" NPT |
B | 51 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F | 114 mm |
G | 65 mm |
H | 37 mm |
I | 30 mm |
L | 21 mm |
M | M 20x70 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 06/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 06/11/2026