




€326.63/ pieceexcl. VAT
€395.22incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE NPT pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Stainless steel 316L (1.4404) |
Thread form | NPT |
Thread Size | 3" NPT |
Max. operation pressure | 160 bar |
Fastening screws | M 16x50 |
Weight | 2.15 kg |
A | 3" NPT |
B | 73 mm |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 124 mm |
G | 50 mm |
H | 27 mm |
I | 34 mm |
L | 17.5 mm |
M | M 16x50 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 06/11/2026