




€258.00/ pieceexcl. VAT
€312.18incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE NPT pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Stainless steel 316L (1.4404) |
Thread form | NPT |
Thread Size | 2.1/2" NPT |
Max. operation pressure | 175 bar |
Fastening screws | M 12x45 |
Weight | 1.4 kg |
A | 2.1/2" NPT |
B | 63 mm |
C | 88.9 mm |
D | 114 mm |
E | 50.8 mm |
F | 105 mm |
G | 50 mm |
H | 25 mm |
I | 30 mm |
L | 13.5 mm |
M | M 12x45 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 06/11/2026