




€169.13/ pieceexcl. VAT
€204.65incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE NPT pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Stainless steel 316L (1.4404) |
Thread form | NPT |
Thread Size | 1.1/4" NPT |
Max. operation pressure | 210 bar |
Fastening screws | M 12x45 |
Weight | 1.1 kg |
A | 1.1/4" NPT |
B | 32 mm |
C | 69.9 mm |
D | 95 mm |
E | 35.7 mm |
F | 78 mm |
G | 45 mm |
H | 27 mm |
I | 24 mm |
L | 13.5 mm |
M | M 12x45 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 09/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 09/11/2026