




€138.00/ pieceexcl. VAT
€166.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE NPT pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Stainless steel 316L (1.4404) |
Thread form | NPT |
Thread Size | 1" NPT |
Max. operation pressure | 280 bar |
Fastening screws | M 10x40 |
Weight | 0.75 kg |
A | 1" NPT |
B | 25 mm |
C | 58.7 mm |
D | 81 mm |
E | 30.2 mm |
F | 65 mm |
G | 42 mm |
H | 25 mm |
I | 22 mm |
L | 11.5 mm |
M | M 10x40 |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 06/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 06/11/2026