




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE threaded flange DIN 3901-3902 |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Thread form | Metric 24° cone |
Thread Size | 30S - M42x2.0 |
Max. operation pressure | 420 bar |
Weight | 1 kg |
A | M 42x2 |
B | 25 mm |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 70 mm |
G | 82 mm |
H | 24 mm |
I | 13.5 mm |
L | 13 mm |
M | M 12x45 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026