




€140.63/ pieceexcl. VAT
€170.16incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Thread form | BSP |
Thread Size | G 1" |
Max. operation pressure | 420 bar |
Fastening screws | M 12x45 |
Weight | 0.76 kg |
A | G 1" |
B | 25 mm |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 65 mm |
G | 42 mm |
H | 25 mm |
I | 24 mm |
L | 13 mm |
M | M 12x45 |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 05/11/2026