




€109.13/ pieceexcl. VAT
€132.05incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Thread form | BSP |
Thread Size | G 1" |
Max. operation pressure | 320 bar |
Fastening screws | M 10x35 |
Weight | 0.46 kg |
A | G 1" |
B | 25 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 55 mm |
G | 38 mm |
H | 18 mm |
I | 22 mm |
L | 11 mm |
M | M 10x35 |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 06/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 06/11/2026