




€244.50/ pieceexcl. VAT
€295.85incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE 90° flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Stainless steel 316L (1.4404) |
Thread form | NPT |
Thread Size | 1.1/4" NPT |
Max. operation pressure | 420 bar |
Fastening screws | M 14x50 |
Weight | 1.6 kg |
A | 1.1/4" NPT |
B | 32 mm |
C | 66.6 mm |
D | 93 mm |
E | 31.8 mm |
F1 | 95 mm |
F2 | 75 mm |
H | 25 mm |
I | 25 mm |
L | 15 mm |
M | M 14x50 |
S1 | 38 mm |
S2 | 56 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 09/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 09/11/2026