




€179.25/ pieceexcl. VAT
€216.89incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE 90° flange |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Thread form | BSP |
Thread Size | G 1" |
Max. operation pressure | 420 bar |
Fastening screws | M 12x45 |
Weight | 1.3 kg |
A | G 1" |
B | 25 mm |
C | 57.2 mm |
D | 79 mm |
E | 27.8 mm |
F1 | 85 mm |
F2 | 72 mm |
H | 21 mm |
I | 22 mm |
L | 13 mm |
M | M 12x45 |
S1 | 34 mm |
S2 | 51 mm |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 09/11/2026