




€321.75/ pieceexcl. VAT
€389.32incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Stainless steel 316L (1.4404) |
Thread form | BSP |
Thread Size | G 2" |
Max. operation pressure | 210 bar |
Fastening screws | M 12x45 |
Weight | 2 kg |
A | G 2" |
B | 51 mm |
C | 77.8 mm |
D | 110 mm |
E | 42.9 mm |
F1 | 110 mm |
F2 | 94 mm |
H | 25 mm |
I | 28 mm |
L | 13.5 mm |
M | M 12x45 |
S1 | 42 mm |
S2 | 65 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 09/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 09/11/2026