




€149.63/ pieceexcl. VAT
€181.05incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Thread form | BSP |
Thread Size | G 1" |
Max. operation pressure | 320 bar |
Fastening screws | M 10x35 |
Weight | 0.8 kg |
A | G 1" |
B | 22 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F1 | 71 mm |
F2 | 51 mm |
H | 19 mm |
I | 20 mm |
L | 11 mm |
M | M 10x35 |
S1 | 28 mm |
S2 | 43 mm |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 09/11/2026