




€104.63/ pieceexcl. VAT
€126.60incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Stainless steel 316L (1.4404) |
Thread form | BSP |
Thread Size | G 1/2" |
Max. operation pressure | 350 bar |
Fastening screws | M 8x30 |
Weight | 0.35 kg |
A | G 1/2" |
B | 13 mm |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F1 | 60 mm |
F2 | 48 mm |
H | 16 mm |
I | 19 mm |
L | 9 mm |
M | M 8x30 |
S1 | 20 mm |
S2 | 37 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 05/11/2026€72.05/ pieceexcl. VAT
€87.18incl. VAT
13 In stock - Estimated delivery date 05/11/2026