NORGREN

NORGREN roll 25m PU tube PU2-0510025C 10x7 polyurethane blauw

  • ERIKS:12493230
Image 1
10Mm Poly X 25M Blue/Carton
Save to list

€117.33/ pieceexcl. VAT

€141.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PU2
Hose material
Polyurethane
Internal diameter
7 mm
Outer diameter
10 mm
Roller length
25 m
Colour
Blue
Alternatives
Product Image

FLEXION Tube PU Sh. A98 10x6.5mm blue length 25m box 400x400x110mm

  • Eriks:14451930
  • Manufacturer:TU-PU-10/65-BLU-25M-FX

€50.70/ rollexcl. VAT

€61.35incl. VAT

1 In stock - Estimated delivery date 10/11/2026