FLEXION

FLEXION Tube PU Sh. A98 10x6.5mm blue length 25m box 400x400x110mm

  • ERIKS:14451930
Image 1
Equivalent to: Festo PUN-H-10X1,5-BL , Norgren PU2-0510025C , SMC TU1065U-20 , Camozzi PU10/7.5 BU
Save to list

€50.70/ rollexcl. VAT

€61.35incl. VAT

1 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
TU-PU
Hose material
Polyurethane
Internal diameter
6.5 mm
Wall thickness
1.75 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
14 bar
Temperature range
from -40 to 60 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
25 mm
Hardness
98
Minimum bursting pressure
42 bar
Maximum operating pressure at 23 °C
14 bar
Maximum operating pressure at 60 °C
7 bar