
€255.61/ pieceexcl. VAT
€309.29incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PU07 |
Hose material | Polyurethane |
Internal diameter | 9.5 mm |
Outer diameter | 14 mm |
Roller length | 25 m |
Colour | Black |