Products
Brands
About Eriks
Customer service
BE - English
Home
Polyurethane cable series PU07
Polyurethane cable series PU07
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
9.5
1
Outer diameter [mm]
14
1
Colour
Black
1
Log in to see your specific pricing.
Log in
1
of
Polyurethane cable series PU07
Product
Internal diameter [mm]
Outer diameter [mm]
Roller length [m]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Outer diameter [mm]
Roller length [m]
Available
Price
excl. VAT
roll 25m PU tube PU0714025 14x9,5 polyurethane black
9.5
14
25
€255.61
/
piece
Log in