

€160.55/ pieceexcl. VAT
€194.27incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PS00 |
Hose material | Polyamide |
Internal diameter | 7.5 mm |
Outer diameter | 10 mm |
Roller length | 25 m |
Colour | White |