Products
Brands
About Eriks
Customer service
BE - English
Home
PS00 series ExtraFlex nylon tu...
PS00 series ExtraFlex nylon tube PS11
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
7.5
1
Outer diameter [mm]
10
1
Colour
White
1
Log in to see your specific pricing.
Log in
1
of
PS00 series ExtraFlex nylon tube PS11
Product
Internal diameter [mm]
Outer diameter [mm]
Roller length [m]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Outer diameter [mm]
Roller length [m]
Available
Price
excl. VAT
roll 25m PA tube PS0010025 10x7,5 polyamide wit
7.5
10
25
€160.55
/
piece
Log in