
€195.93/ pieceexcl. VAT
€237.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Hose material | Polyamide |
Internal diameter | 0.375 mm |
Outer diameter | 9.525 mm |
Roller length | 30.48 m |
Colour | White |