Products
Brands
About Eriks
Customer service
BE - English
Home
Nylon tube series PB
Nylon tube series PB
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
0.375
1
Outer diameter [mm]
9.525
1
Colour
White
1
Log in to see your specific pricing.
Log in
1
of
Nylon tube series PB
Product
Internal diameter [mm]
Outer diameter [mm]
Roller length [m]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Outer diameter [mm]
Roller length [m]
Available
Price
excl. VAT
roll 100ft PA tube PB0056100 Ø3/8 polyamide white
0.375
9.525
30.48
€195.93
/
piece
Log in