

€2,145.99/ pieceexcl. VAT
€2,596.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | L22 |
Port thread type | NPT |
Port Size | 1/2 in |
Bowl Material | Stainless steel |
Housing material | Stainless steel |
Seal material | Nitrile rubber |
Drain type | None |
Maximum operating pressure | 17 |
Operating temperature | from -20 to 80 °C |
Reservoir capacity | 0.2 l |