Products
Brands
About Eriks
Customer service
BE - English
Home
Oil-fog lubricator stainless s...
Oil-fog lubricator stainless steel series L22
▪ Lloyds Register Type Approved
▪ Materials meet NACE recommendations (MR-0175, 2002 revision)
▪ 25 µm filter element as standard
▪ Orientable metal bowls with sightglasses
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
NPT
1
Port Size [in]
1/2
1
Bowl Material
Stainless steel
1
Log in to see your specific pricing.
Log in
1
of
Oil-fog lubricator stainless steel series L22
Product
Port thread type
Port Size [in]
Bowl Material
Available
Price
excl. VAT
Product
Port thread type
Port Size [in]
Bowl Material
Available
Price
excl. VAT
Oil-fog lubricator stainless steel NPT1/2" L22-400-OP8A
NPT
1/2
Stainless steel
€2,145.99
/
piece
Log in