

€367.62/ pieceexcl. VAT
€444.82incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | L17 |
Port thread type | BSPP (G) |
Port Size | 3/4 in |
Bowl Material | Aluminium |
Housing material | Aluminium alloy |
Seal material | NBR |
Maximum operating pressure | 17 |
Operating temperature | from -20 to 80 °C |
Reservoir capacity | 0.5 l |